1750/1313W 240/208V

Item #: 0529932

Cat #: H3717084B

UPC: 686334116756

$ 987.81 EA
Company wide:
0 in stock
TPI H3717084B 1750/1313W 240/208V,

Overview

TPI H3717084B 1750/1313W 240/208V,
Also known as: 686334116756, H3717084B, TPIH3717084B

Specifications

Length: 84 in
Color: Brown
Wattage: 1750, 1313
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Wattage: 1750, 1313
Mounting: Wall
Color: Brown
Volts AC: 240, 208
Standards: California Proposition 65