Power Splicer Block, 175A, 600V, 3-Pole, (1) In/Out

Item #: 0529929
Cat #: 1423572
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Power Splicer Block, 175A, 600V AC/DC, 3-Pole, (1) In/Out, (1) 14 - 2/0 AWG Line Side, (1) 14 - 2/0 AWG Load Side

Overview

Power Splicer Block, 175A, 600V AC/DC, 3-Pole, (1) In/Out, (1) 14 - 2/0 AWG Line Side, (1) 14 - 2/0 AWG Load Side
Also known as: 1423572, MRT1423572

Specifications

Mounting: Surface
Type: Power Splicer Block
Color: Black
Amps: 175
Mounting: Surface
Color: Black
Type: Power Splicer Block
Amps: 175

Customer Reviews

No reviews for this product
(0)