1750/1313W 240/208V 84"Arc Bsbd Htr, Wht

Item #: 0529921

Cat #: H3717084

UPC: 686334116329

$ 968.30 EA
Company wide:
0 in stock
Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 7.3/6.3 AMP, Aluminum Housing, Wall Mounting, Dimensions- 84 Length X 3Width X 8.50 Height IN, 1750/1313 WTT, BTU Rating- 5950/4464, White

Overview

Architectural Electric Baseboard Heater, 240/208 V, 1 PH, 7.3/6.3 AMP, Aluminum Housing, Wall Mounting, Dimensions- 84 Length X 3Width X 8.50 Height IN, 1750/1313 WTT, BTU Rating- 5950/4464, White
Also known as: 686334116329, H3717084, TPIH3717084

Specifications

Length: 84 in
Wattage: 1750, 1313
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Color: White
Mounting: Wall
Wattage: 1750, 1313
Volts AC: 240, 208
Standards: California Proposition 65