1250/938W 240/208V, 60

Item #: 0529916

Cat #: H3712060

UPC: 686334116237

$ 769.33 EA
Company wide:
0 in stock
TPI H3712060 1250/938W 240/208V, 60

Overview

TPI H3712060 1250/938W 240/208V, 60
Also known as: 686334116237, H3712060, TPIH3712060

Specifications

Length: 60 in
Wattage: 938, 1250
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Length: 60 in
Color: White
Mounting: Wall
Wattage: 938, 1250
Volts AC: 240, 208
Standards: California Proposition 65