10 AWG MTW, Black, 2500'

Item #: 0529912

Cat #: 10MTWSTRBLAX2500

UPC: 029892258757

$ 1.11 FT
Company wide:
0 in stock
Documents & Guides
10 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 029892258757, 10MTWSTRBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1