750/5631W 240/208V

Item #: 0529910

Cat #: H3707040B

UPC: 686334116572

$ 589.87 EA
Company wide:
0 in stock
TPI H3707040B 750/5631W 240/208V,

Overview

TPI H3707040B 750/5631W 240/208V,
Also known as: 686334116572, H3707040B, TPIH3707040B

Specifications

Color: Brown
Wattage: 375, 281
Volts AC: 240, 208
Length: 40 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 240, 208
Mounting: Wall
Wattage: 375, 281
Length: 40 in
Standards: California Proposition 65