TPI H3706036 600/450W 240/208V,36"

Item #: 0529904

Cat #: H3706036

UPC: 686334116107

$ 561.78 EA
Company wide:
0 in stock
Documents & Guides
TPI H3706036 600/450W 240/208V,36" ARCH. BASEBOARD HTR, W/STEEL ELEMENT, WHITE

Overview

TPI H3706036 600/450W 240/208V,36" ARCH. BASEBOARD HTR, W/STEEL ELEMENT, WHITE
Also known as: 686334116107, H3706036, TPIH3706036

Specifications

Wattage: 450, 600
Color: White
Volts AC: 240, 208
Length: 36 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 450, 600
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 36 in
Standards: California Proposition 65