500/375W 240/208V, 28

Item #: 0529901

Cat #: H3705028

UPC: 686334116060

$ 484.54 EA
Company wide:
0 in stock

Overview

TPI H3705028 500/375W 240/208V, 28
Also known as: 686334116060, H3705028, TPIH3705028

Specifications

Wattage: 375, 500
Length: 28 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 500
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 240, 208
Standards: California Proposition 65