1875W 277V, 120"Arc Bsbd Htr, Brn

Item #: 0529870

Cat #: G3718120B

UPC: 686334116855

$ 1165.70 EA
Company wide:
0 in stock
Electric Baseboard Heater, 277 V, 1 PH, 6.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 3Depth X 8.50 Height IN, 1875 WTT, BTU Rating- 6375, Brown

Overview

Electric Baseboard Heater, 277 V, 1 PH, 6.8 AMP, Steel Housing Material, Wall Mounting, Dimensions- 120 Length X 3Depth X 8.50 Height IN, 1875 WTT, BTU Rating- 6375, Brown
Also known as: 686334116855, G3718120B, TPIG3718120B

Specifications

Wattage: 1875
Color: Brown
Length: 120 in
Volts AC: 277
Mounting: Wall
Standards: California Proposition 65
Wattage: 1875
Length: 120 in
Mounting: Wall
Color: Brown
Volts AC: 277
Standards: California Proposition 65