1750/1313W 277/240V

Item #: 0529862

Cat #: G3717084

UPC: 686334116336

$ 968.30 EA
Company wide:
0 in stock
TPI G3717084 1750/1313W 277/240V,

Overview

TPI G3717084 1750/1313W 277/240V,
Also known as: 686334116336, G3717084, TPIG3717084

Specifications

Length: 84 in
Volts AC: 277, 240
Wattage: 1750, 1313
Color: White
Mounting: Wall
Standards: California Proposition 65
Length: 84 in
Wattage: 1750, 1313
Mounting: Wall
Volts AC: 277, 240
Color: White
Standards: California Proposition 65