TPI G3715096B 1500W 277V, 96"Arc Bs

Item #: 0529860

Cat #: G3715096B

UPC: 686334116817

$ 1053.35 EA
Company wide:
0 in stock
Documents & Guides
TPI G3715096B 1500W 277V, 96 IN

Overview

TPI G3715096B 1500W 277V, 96 IN
Also known as: 686334116817, G3715096B, TPIG3715096B

Specifications

Color: Brown
Wattage: 1500
Volts AC: 277
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Volts AC: 277
Mounting: Wall
Wattage: 1500
Length: 96 in
Standards: California Proposition 65