TPI G3711072B 1125W 277V 72IN

Item #: 0529840

Cat #: G3711072B

UPC: 686334116732

$ 878.20 EA
Company wide:
0 in stock
Documents & Guides
TPI G3711072B 1125W 277V 72IN

Overview

TPI G3711072B 1125W 277V 72IN
Also known as: 686334116732, G3711072B, TPIG3711072B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65