Rack Angles,19 In.thru-hole(2)

Item #: 0529827

Cat #: PRA13TH

UPC: 783510369392

$ 276.52 EA
Company wide:
0 in stock
Rack Angles,19 In.thru-hole(2), Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: 13u Fits Proline, Material/finish: Steel/zinc

Overview

Rack Angles,19 In.thru-hole(2), Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: 13u Fits Proline, Material/finish: Steel/zinc

Symmetrical Rack Angles have through-holes in mounting surfaces for mounting rack equipment. Rack Angles with through-holes accommodate either English or metric cage nuts.

Also known as: 783510369392, PRA13TH, HOFPRA13TH

Specifications

Material: Steel
Height: 22.770 in
Depth: 4.320 in
Width: 1.950 in
Material: Steel
Depth: 4.320 in
Height: 22.770 in
Width: 1.950 in