Eaton 10250T pushbutton

Item #: 0529808

Cat #: 10250T411LRD06-1

UPC: 782114710357

$ 491.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, transformer light unit, 1NO-1NC, 120 Vac light unit, Chrome bezel, 6 Vac/dc lamp, Plastic actuator

Overview

Eaton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Red actuator, LED, transformer light unit, 1NO-1NC, 120 Vac light unit, Chrome bezel, 6 Vac/dc lamp, Plastic actuator

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114710357, 10250T411LRD06-1, CUT10250T411LRD061

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4