2500W 208V 120" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Item #: 0529793

Cat #: F3725120B

UPC: 686334116824

$ 1165.70 EA
Company wide:
0 in stock
Documents & Guides
2500W 208V 120" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Overview

2500W 208V 120" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN
Also known as: 686334116824, F3725120B, TPIF3725120B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65