TPI F3725120 2500W 208V, 120" Arc B

Item #: 0529790

Cat #: F3725120

UPC: 686334116398

$ 1148.54 EA
Company wide:
0 in stock
TPI F3725120 2500W 208V, 120 IN

Overview

TPI F3725120 2500W 208V, 120 IN
Also known as: 686334116398, F3725120, TPIF3725120

Specifications

Standards: California Proposition 65
Standards: California Proposition 65