TPI F3720096B 2000W 208V, 96" Arc B

Item #: 0529788

Cat #: F3720096B

UPC: 686334116787

$ 992.96 EA
Company wide:
0 in stock
TPI F3720096B 2000W 208V, 96 IN

Overview

TPI F3720096B 2000W 208V, 96 IN
Also known as: 686334116787, F3720096B, TPIF3720096B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65