Panel, COMLINE

Item #: 0529783

Cat #: EP5050AL

UPC: 783510372590

$ 305.50 EA
Company wide:
0 in stock
Mounting Panel, fits 500x500mm, Aluminum

Overview

Mounting Panel, fits 500x500mm, Aluminum

Provides a mounting surface in the back of the Comline Enclosure for surface mount components. Mill finish aluminum.

Also known as: 783510372590, EP5050AL, HOFEP5050AL

Specifications

Material: Aluminum
Finish: Mill
Height: 16.780 in
Weight: 4.500 lb
Width: 16.780 in
Material: Aluminum
Height: 16.780 in
Width: 16.780 in
Finish: Mill
Weight: 4.500 lb