TPI F3715072 1500W 208V, 72" Arc Bs

Item #: 0529746

Cat #: F3715072

UPC: 686334116275

$ 862.18 EA
Company wide:
0 in stock

Overview

TPI F3715072 1500W 208V, 72 IN
Also known as: 686334116275, F3715072, TPIF3715072

Specifications

Standards: California Proposition 65
Standards: California Proposition 65