TPI F3710048B 1000W 208V 48IN

Item #: 0529736

Cat #: F3710048B

UPC: 686334116602

$ 610.16 EA
Company wide:
0 in stock
Documents & Guides
TPI F3710048B 1000W 208V 48IN

Overview

TPI F3710048B 1000W 208V 48IN
Also known as: 686334116602, F3710048B, TPIF3710048B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65