TPI F3710048 1000W 208V, 48" Arc Bs

Item #: 0529734

Cat #: F3710048

UPC: 686334116176

$ 589.87 EA
Company wide:
0 in stock

Overview

TPI F3710048 1000W 208V, 48 IN
Also known as: 686334116176, F3710048, TPIF3710048

Specifications

Standards: California Proposition 65
Standards: California Proposition 65