42" Enclosure, 42.16" H x 14.23" W x 3.81" D, White

Item #: 0529720

Cat #: 47605-42N

UPC: 078477085127

$ 149.18 EA
Company wide:
0 in stock
42" Enclosure, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.

Overview

42" Enclosure, Series 420, Dimensions: 42" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.

SMC 42-Inch Series, Structured Media Enclosure only, White

Also known as: 078477085127, 47605-42N, LEV4760542N, low voltage cabinet

Specifications

Height: 42 in
Mounting: Surface
Color: White
Material: Steel
Width: 14.230 in
Depth: 3.810 in
Height: 42 in
Color: White
Width: 14.230 in
Mounting: Surface
Material: Steel
Depth: 3.810 in