28" Enclosure, 28" H x 14.38" W x 3.63" D, White

Item #: 0529719

Cat #: 47605-28N

UPC: 078477085103

$ 100.21 EA
Company wide:
3 in stock
28" Enclosure, Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.

Overview

28" Enclosure, Series 280, Dimensions: 28" H x 14.3" W x 3.6" D, Color: White, Compatible With: Leviton Structured Media Center.

SMC 28-Inch Series, Structured Media Enclosure only, White

Also known as: 078477085103, 47605-28N, LEV4760528N

Specifications

Mounting: Surface
Height: 28 in
Color: White
Material: Steel
Width: 14.380 in
Depth: 3.630 in
Mounting: Surface
Color: White
Width: 14.380 in
Height: 28 in
Material: Steel
Depth: 3.630 in