1500W 120V 72" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Item #: 0529706

Cat #: E3715072B

UPC: 686334116695

$ 833.00 EA
Company wide:
0 in stock
Documents & Guides
1500W 120V 72" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Overview

1500W 120V 72" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN
Also known as: 686334116695, E3715072B, TPIE3715072B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65