500W 120V 28" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Item #: 0529673

Cat #: E3705028B

UPC: 686334116473

$ 474.46 EA
Company wide:
0 in stock
Documents & Guides
500W 120V 28" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN

Overview

500W 120V 28" ARCH. BASEBOARD HTR W/STEEL ELEMENT BROWN
Also known as: 686334116473, E3705028B, TPIE3705028B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65