TPI K3484A1 4000W 240V 3 PHAS

Item #: 0529657

Cat #: K3484A1

UPC: 686334314824

$ 2197.98 EA
Company wide:
0 in stock
Documents & Guides
TPI K3484A1 4000W 240V 3 PHAS

Overview

TPI K3484A1 4000W 240V 3 PHAS
Also known as: 686334314824, K3484A1, TPIK3484A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65