5000W 208V 3 PHASE COMMERCIAL RECESSED MOUNTED CEILIN GHTR

Item #: 0529655

Cat #: J3485A1

UPC: 686334315081

$ 2421.91 EA
Company wide:
0 in stock
Documents & Guides
5000W 208V 3 PHASE COMMERCIAL RECESSED MOUNTED CEILIN GHTR

Overview

5000W 208V 3 PHASE COMMERCIAL RECESSED MOUNTED CEILIN GHTR
Also known as: 686334315081, J3485A1, TPIJ3485A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65