2000W 208V 3 PHASE COMMERCIAL SURFACE MOUNTED CEILING HTR

Item #: 0529652

Cat #: J3482A1

UPC: 686334470285

$ 2132.43 EA
Company wide:
0 in stock
Documents & Guides
2000W 208V 3 PHASE COMMERCIAL SURFACE MOUNTED CEILING HTR

Overview

2000W 208V 3 PHASE COMMERCIAL SURFACE MOUNTED CEILING HTR
Also known as: 686334470285, J3482A1, TPIJ3482A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65