TPI H3485A1 5000W 240V COMMER

Item #: 0529651

Cat #: H3485A1

UPC: 686334315517

$ 2152.04 EA
Company wide:
0 in stock
Documents & Guides
TPI H3485A1 5000W 240V COMMER

Overview

TPI H3485A1 5000W 240V COMMER
Also known as: 686334315517, H3485A1, TPIH3485A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65