TPI H3482A1 2000W 240V COMMER

Item #: 0529647

Cat #: H3482A1

UPC: 686334315265

$ 1990.43 EA
Company wide:
0 in stock
Documents & Guides
TPI H3482A1 2000W 240V COMMER

Overview

TPI H3482A1 2000W 240V COMMER
Also known as: 686334315265, H3482A1, TPIH3482A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65