TPI K3475A1 5000W 240V 3 PHAS

Item #: 0529630

Cat #: K3475A1

UPC: 686334398442

$ 2421.91 EA
Company wide:
0 in stock
Documents & Guides
TPI K3475A1 5000W 240V 3 PHAS

Overview

TPI K3475A1 5000W 240V 3 PHAS
Also known as: 686334398442, K3475A1, TPIK3475A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65