TPI K3474A1 4000W 240V 3 PHAS

Item #: 0529629

Cat #: K3474A1

UPC: 686334398428

$ 2072.44 EA
Company wide:
0 in stock
Documents & Guides
TPI K3474A1 4000W 240V 3 PHAS

Overview

TPI K3474A1 4000W 240V 3 PHAS
Also known as: 686334398428, K3474A1, TPIK3474A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65