TPI K3473A1 3000W 240V 3 PHAS

Item #: 0529625

Cat #: K3473A1

UPC: 686334398404

$ 2179.25 EA
Company wide:
0 in stock
Documents & Guides
TPI K3473A1 3000W 240V 3 PHAS

Overview

TPI K3473A1 3000W 240V 3 PHAS
Also known as: 686334398404, K3473A1, TPIK3473A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65