TPI J3475A1 5000W 208V 3 PHAS

Item #: 0529620

Cat #: J3475A1

UPC: 686334398435

$ 2421.91 EA
Company wide:
0 in stock
Documents & Guides
TPI J3475A1 5000W 208V 3 PHAS

Overview

TPI J3475A1 5000W 208V 3 PHAS
Also known as: 686334398435, J3475A1, TPIJ3475A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65