TPI J3474A1 4000W 208V 3 PHAS

Item #: 0529618

Cat #: J3474A1

UPC: 686334398411

$ 2072.44 EA
Company wide:
0 in stock
Documents & Guides
TPI J3474A1 4000W 208V 3 PHAS

Overview

TPI J3474A1 4000W 208V 3 PHAS
Also known as: 686334398411, J3474A1, TPIJ3474A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65