TPI J3473A1 3000W 208V 3 PHAS

Item #: 0529615

Cat #: J3473A1

UPC: 686334398398

$ 2179.25 EA
Company wide:
0 in stock
Documents & Guides
TPI J3473A1 3000W 208V 3 PHAS

Overview

TPI J3473A1 3000W 208V 3 PHAS
Also known as: 686334398398, J3473A1, TPIJ3473A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65