TPI J3472A1 2000W 208V 3 PHAS

Item #: 0529613

Cat #: J3472A1

UPC: 686334398374

$ 2132.43 EA
Company wide:
0 in stock
Documents & Guides
TPI J3472A1 2000W 208V 3 PHAS

Overview

TPI J3472A1 2000W 208V 3 PHAS
Also known as: 686334398374, J3472A1, TPIJ3472A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65