4000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR

Item #: 0529606

Cat #: H3474A1

UPC: 686334398329

$ 2035.68 EA
Company wide:
0 in stock
Documents & Guides
4000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR

Overview

4000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR
Also known as: 686334398329, H3474A1, TPIH3474A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65