TPI H3473A1 3000W 240V COMMER

Item #: 0529603

Cat #: H3473A1

UPC: 686334398299

$ 1895.49 EA
Company wide:
0 in stock
Documents & Guides
TPI H3473A1 3000W 240V COMMER

Overview

TPI H3473A1 3000W 240V COMMER
Also known as: 686334398299, H3473A1, TPIH3473A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65