2000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR

Item #: 0529601

Cat #: H3472A1

UPC: 686334398275

$ 1990.43 EA
Company wide:
0 in stock
Documents & Guides
2000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR

Overview

2000W 240V COMMERCIAL SURFACE MOUNTED CEILING HTR
Also known as: 686334398275, H3472A1, TPIH3472A1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65