TPI K3453SD 3000W 240V 3P HD

Item #: 0529566

Cat #: K3453SD

UPC: 686334398602

$ 3348.98 EA
Company wide:
0 in stock
Documents & Guides
TPI K3453SD 3000W 240V 3P HD

Overview

TPI K3453SD 3000W 240V 3P HD
Also known as: 686334398602, K3453SD, TPIK3453SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65