4" EMT 15° Elbow

Item #: 0529562

Cat #: 4E15

UPC: 786692020808

$ 185.52 EA
Company wide:
1 in stock
Documents & Guides
4 Inch EMT 15 Degree Elbow

Overview

4 Inch EMT 15 Degree Elbow
Also known as: 786692020808, 4E15

Specifications

Material: Steel
Diameter: 4 in
Angle: 15°
Material: Steel
Angle: 15°
Diameter: 4 in