TPI K3452SD 2000W 240V 3P HD

Item #: 0529560

Cat #: K3452SD

UPC: 686334398558

$ 3550.93 EA
Company wide:
0 in stock
Documents & Guides
TPI K3452SD 2000W 240V 3P HD

Overview

TPI K3452SD 2000W 240V 3P HD
Also known as: 686334398558, K3452SD, TPIK3452SD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65