Fitting and Cover, 4-Way Cross, 4" x 4"

Item #: 0529485

Cat #: FFWC4X4OR

UPC: 074983566044

Call for price
Company wide:
0 in stock
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Orange.

Overview

4 x 4 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Orange.
Also known as: 074983566044, FFWC4X4OR, PDTFFWC4X4OR

Specifications

Color: Orange
Width: 4 in
Height: 4 in
Color: Orange
Height: 4 in
Width: 4 in