
Raceway Combination Connector, 1/2", White, 500/700 Series
Item #: 0529484
Cat #: 5785WH
UPC: 786776563047
$ 6.60 EA
Company wide:
79
in stock
Documents & Guides
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. White.
Overview
Steel, Combination Connector, 500, 700 Series. Size: 1-3/8" Width, 3" Length, 1-5/16" Height, 1/2" Trade KO. White.
Connects raceway, without offsetting, to any surface-mounted 3 1/4" or 4" (83mm or 102mm) outlet box with 1/2" trade size conduit KOs. Base has two 1/2" trade size KOs, one on end and one on bottom. Included spring steel bushing eliminates need for conduit nipple and HICknut for end connection to box. When used with 700 Series Raceway, break off cover extension.
Also known as: 786776563047, 5785WH, WMD5785WH
Specifications
| Width: | 1 3/8 in |
| Height: | 1 5/16 in |
| Color: | White |
| Length: | 3 in |
| Material: | Steel |
| Width: | 1 3/8 in |
| Color: | White |
| Material: | Steel |
| Height: | 1 5/16 in |
| Length: | 3 in |