Fitting and Cover, 4-Way Cross, 4" x 4"

Item #: 0529483
Cat #: FFWC4X4LG
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Light Gray.

Overview

4 x 4 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Light Gray.
Also known as: FFWC4X4LG, PDTFFWC4X4LG

Specifications

Color: Light Gray
Product Width: 4 in
Product Height: 4 in
Color: Light Gray
Product Height: 4 in
Product Width: 4 in

Customer Reviews

No reviews for this product
(0)