PLATT logo

Made in USA

Fitting and Cover, 4-Way Cross, 2" x 2" *** Discontinued ***

Item #: 0529480
Cat #: FFWC2X2YL
UPC: 074983702459
$173.40 EA
Company wide:
0 in stock
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Yellow. *** Discontinued ***

Overview

2 x 2 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Yellow. *** Discontinued ***
The 2x2 and 4x4 routing systems shall be used to route, segregate, and protect fiber optic and communication cabling. The solid wall routing systems should be UL Listed as an optical fiber channel for general purpose use. They shall be compliant with UL 2024A and NEC articles 770 and 800 when installed per instructions. The slotted wall channel and cover shall be UL Recognized. A full complement of fittings with a 2" minimum bend radius, snap-on covers, and mounting brackets shall be available. Channel and fittings shall be manufactured from impact-resistant and flame retardant (V-0) materials. Channel shall have non-slip snap-on covers that can be easily removed to allow access for moves, adds, and changes. Channel and fittings finish shall be pure color, resist scratches, dents, and not peel or corrode. Available system colors shall be yellow, orange, black, and light gray. A full complement of brackets shall be available for attaching system components to ladder rack, threaded rod, auxiliary framing, equipment racks, and raise floor pedestals.
Also known as: 074983702459, FFWC2X2YL, PDTFFWC2X2YL

Specifications

Product Width: 2 1/2 in
Product Height: 2 1/2 in
Color: Yellow
Product Width: 2 1/2 in
Color: Yellow
Product Height: 2 1/2 in

Customer Reviews

No reviews for this product
(0)