Made in USA

Fitting and Cover, 4-Way Cross, 2" x 2" *** Discontinued ***

Item #: 0529476
Cat #: FFWC2X2BL
UPC: 074983675784
$ 190.74 EA
Company wide:
0 in stock
2 x 2 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Black. *** Discontinued ***

Overview

2 x 2 Fiber-Duct Fitting. Attaches to channel to create a horizontal four way cross intersection. Cover included. Black. *** Discontinued ***
Also known as: 074983675784, FFWC2X2BL, PDTFFWC2X2BL

Specifications

Product Width: 2 1/2 in
Product Height: 2 1/2 in
Color: Black
Product Width: 2 1/2 in
Color: Black
Product Height: 2 1/2 in

Customer Reviews

No reviews for this product
(0)