Opticom Pre-loaded fibre drawer with 24

Item #: 0529435

Cat #: FD1W24BLDSC

UPC: 074983490165

Call for price
Company wide:
0 in stock
Pre-loaded with 24 SC duplex black adapters (phos bronze sleeve) for OM2 (50/125µm) multimode fiber. Dimensions: 1.73"H x 17.5"W x 12.0"D(43.9mm x 444.5mm x 308.2mm)

Overview

Pre-loaded with 24 SC duplex black adapters (phos bronze sleeve) for OM2 (50/125µm) multimode fiber. Dimensions: 1.73"H x 17.5"W x 12.0"D(43.9mm x 444.5mm x 308.2mm)
Also known as: 074983490165, FD1W24BLDSC, PDTFD1W24BLDSC

Specifications

Color: Aqua
Mounting: Rack
Size: 1RMU
Type: Duplex, Multimode, Fiber Drawer
Number of Ports: 12
Connector Type: SC
Color: Aqua
Size: 1RMU
Number of Ports: 12
Mounting: Rack
Type: Duplex, Multimode, Fiber Drawer
Connector Type: SC