Flat Cable Plate, 2" (50.8mm) W Cable, B

Item #: 0529292

Cat #: FCPI2-C20

UPC: 074983590209

$ 0.68 EA
Company wide:
0 in stock
Flat cable mounting system, FCPI plate, 2" (50.8mm) cable width, black, standard package.

Overview

Flat cable mounting system, FCPI plate, 2" (50.8mm) cable width, black, standard package.
Also known as: 074983590209, FCPI2-C20, PDTFCPI2C20

Specifications

Color: Black
Material: Nylon
Mounting: Cable Tie
Color: Black
Mounting: Cable Tie
Material: Nylon